Motion
AMG550C-06
Water Separator - 145 psi, 1 MPa Max, 0.7500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #06913759
MFR #AMG550C-06
Price$198.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Separator - 145 psi, 1 MPa Max, 0.7500 in Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #06913759
MFR #AMG550C-06

Mfr description
AMG550C-06 WATER SEPARATOR
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    0.7500 in
  • Weight
    2.1 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Filter Type
    Water Separator
  • Flow Rate
    3700 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Series
    AMG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Water Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)