Motion
30TAC62BDDGSUC10PN01

NSK CORP, BEARING DIV
30TAC62BDDGSUC10PN01

NSK 30TAC62BDDGSUC10PN01 High Capacity High Speed Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 15 mm W
Mi Item #06913777
MFR #30TAC62BDDGSUC10PN01
Price$982.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30TAC62BDDGSUC10PN01

NSK 30TAC62BDDGSUC10PN01 High Capacity High Speed Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 15 mm W
Mi Item #06913777
MFR #30TAC62BDDGSUC10PN01

Mfr description
30TAC62BDDGSUC10PN01 METRIC BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    15 mm
  • Overall Length
    62 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176731679
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)