Motion
ZHP63UMNH-00
Vacuum Pad
Mi Item #06913836
MFR #ZHP63UMNH-00
Price$180.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Pad
Mi Item #06913836
MFR #ZHP63UMNH-00

Mfr description
ZHP63UMNH-00 VACUUM PAD
  • Pad diameter: 63 and 80mm
  • Pad types: Bellows type with groove and flat type with groove
  • Available materials: NBR. Silicone rubber, Urethane rubber, FKM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.59/each

Specifications

Details

  • Additional Details
    Pad Diameter: 63 mm;Pad Form: Flat Type with Groove;Pad Material: NBR (Black);Mounting: Inch, Female Thread, 3/8-16UNC;Ejector;Nozzle Size: w/o Ejector;Supply Port: None;Exhaust: None
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Vacuum Pad with Generator
  • Motor Included
    No
  • Mounting Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)