Motion
ARCANOL-LOAD460-400G

FAG (SCHAEFFLER)
ARCANOL-LOAD460-400G

Bearing Grease - Very High Load, Wind Turbines, Bearings With Pin Cage, Lithium/Calcium Thickener, Mineral Oil Base, 1 Nlgi Grade, -40 To +130°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #06913965
MFR #ARCANOL-LOAD460-400G
List Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-LOAD460-400G

Bearing Grease - Very High Load, Wind Turbines, Bearings With Pin Cage, Lithium/Calcium Thickener, Mineral Oil Base, 1 Nlgi Grade, -40 To +130°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #06913965
MFR #ARCANOL-LOAD460-400G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.23/each for your price

Overview

Mfr description
ARCANOL-LOAD460-400G

Specifications

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • NLGI Grade
    1
  • Container Size
    400 g
  • Dropping Point
    ≥ 170
  • Temperature Range
    -30 to 130 °C
  • Manufacturer Upc Number
    4012802501711
  • UPC_NO
    4012802501711
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought