Motion
FJ35
Linear Plain Bearing - FJ Series, 1.3750 in Shaft Diameter, 2.0500 in Outside Diameter, 2.7500 in Overall Length, Closed
MI ITEM #06913983
MFR #FJ35
Price$167.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJ Series, 1.3750 in Shaft Diameter, 2.0500 in Outside Diameter, 2.7500 in Overall Length, Closed
MI ITEM #06913983
MFR #FJ35

Mfr description
FJ-35 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.12/each

Specifications

Dimensions

  • Outer Ring Width
    2.7500 in, 69.85 mm
  • Outside Diameter
    2.0500 in
  • Overall Height
    2.0500 in, 52.07 mm
  • Overall Length
    2.7500 in
  • Overall Width
    2.0500 in, 52.07 mm
  • Shaft Diameter  
    1.3750 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Open
  • Series
    FJ
  • Type
    Drill Jig

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)