Motion
VSVA-B-M52-MZD-A1-1T1L-APC

FESTO CORPORATION
VSVA-B-M52-MZD-A1-1T1L-APC

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug, Sub-base size 26 mm to ISO 15407-2 | G1/4
Mi Item #06914004
MFR #VSVA-B-M52-MZD-A1-1T1L-APC
Price$354.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-M52-MZD-A1-1T1L-APC

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug, Sub-base size 26 mm to ISO 15407-2 | G1/4
Mi Item #06914004
MFR #VSVA-B-M52-MZD-A1-1T1L-APC

Mfr description
560723 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.29/each

Specifications

Dimensions

  • Port Size
    G1/4

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)