Motion
CDQ2B50-15DC-YAO2213

SMC CORP OF AMERICA
CDQ2B50-15DC-YAO2213

Compact Air Cylinder - Standard Type, 50 mm Bore, 15 mm Stroke, Through Hole Mounting Type
Mi Item #06914099
MFR #CDQ2B50-15DC-YAO2213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-15DC-YAO2213

Compact Air Cylinder - Standard Type, 50 mm Bore, 15 mm Stroke, Through Hole Mounting Type
Mi Item #06914099
MFR #CDQ2B50-15DC-YAO2213

Mfr description
CDQ2B50-15DC-YAO2213
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M10x1.5 Female ISO
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Standard
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized, Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)