Specifications
Dimensions
- Bit Tip Size1/4"
Details
- Case IncludedYes
- Features & Benefits• Made of high grade steel • Phillips Style Bit • Used in high torque power tools
- MagneticNo
- Number Of Nut Drivers And Nutsetters1
- Number Of Pieces1
- UPC_NO673765013488
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)