Motion
2161XP-6
2161 | 2171 Sery Impact Wrench - 2161, Pistol Grip Handle, 0.7500 in Drive Size, 0.3750 in Inlet, 6000 rpm Max Speed
Mi Item #06914752
MFR #2161XP-6
Price$1,999.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2161 | 2171 Sery Impact Wrench - 2161, Pistol Grip Handle, 0.7500 in Drive Size, 0.3750 in Inlet, 6000 rpm Max Speed
Mi Item #06914752
MFR #2161XP-6

Mfr description
2161XP-6 3/4IN AIR IMPACT 6IN ANVIL
  • Durability: This heavy-duty impact wrench is tough enough to handle harsh environments and repeated drops
  • Versatility: The 2161 Series is an ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,999.80/each

Specifications

Dimensions

  • Drive Size
    0.7500 in
  • Inlet Size
    0.3750 in
  • Overall Height
    9.5000 in
  • Overall Length
    14.5000 in

Details

  • Air Inlet
    3/8 NPT
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023010625
  • Maximum Speed
    6000 rpm
  • Product Types
    Air Impact Wrench
  • Reverse Torque
    1250 ft-lbs
  • Series
    2161
  • UPC_NO
    663023010625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)