Motion
256368

ANSELL
256368

HyFlex® 115064 Cut Resistant Gloves - Size Medium/8, ANSI Cut Level A2, Dyneema Liner
Mi Item #06914881
MFR #256368
Price$17.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
256368

HyFlex® 115064 Cut Resistant Gloves - Size Medium/8, ANSI Cut Level A2, Dyneema Liner
Mi Item #06914881
MFR #256368

Mfr description
256368 HYFLEX 11318 SIZE 8, 0
  • The HyFlex® 11-318 brings a new degree of dexterity to applications with cut risks: it is the first uncoated glove to provide EN Level 2 cut protection in an 18 gauge liner
  • Ultra light fabric creates a sensation of bare hand contact and helps to maintain the hand at a comfortable working temperature
  • Snug ergonomic fit on the hand thanks to the spandex reinforcement in the tension areas of the hand (knuckles and palm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.72/pr

Specifications

Dimensions

  • Glove Size
    8, Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Duty Type
    Light Duty
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO B
  • Industry Use
    Automotive, Machinery and Equipment, Chemical
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Dyneema
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490470542
  • Technical Data Sheet
  • UPC_NO
    20076490470542
  • Washing Temperature
    104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)