Motion
256371

ANSELL
256371

HyFlex® 115067 Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A2, Dyneema Liner
MI ITEM #06914889
MFR #256371
Price$15.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
256371

HyFlex® 115067 Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A2, Dyneema Liner
MI ITEM #06914889
MFR #256371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.49/pr

Specifications

Dimensions

  • Glove Size
    11, 2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Duty Type
    Light Duty
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO B
  • Industry Use
    Automotive, Machinery and Equipment, Chemical
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Dyneema
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490470573
  • Technical Data Sheet
  • UPC_NO
    20076490470573
  • Washing Temperature
    104 °F

Overview

Mfr description
256371 HYFLEX 11318 SIZE 11, 0
  • The HyFlex® 11-318 brings a new degree of dexterity to applications with cut risks: it is the first uncoated glove to provide EN Level 2 cut protection in an 18 gauge liner
  • Ultra light fabric creates a sensation of bare hand contact and helps to maintain the hand at a comfortable working temperature
  • Snug ergonomic fit on the hand thanks to the spandex reinforcement in the tension areas of the hand (knuckles and palm
  • Low lint silicone free and anti-static to ensure worker and product protection
  • Light weight uncoated liner maintains worker comfort while delivering protection against lacerations and high tactility
  • Process safe : Silicone Free, Anti-Static, and low linting
  • Touch screen compatible design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought