Specifications
Dimensions
- End 1 Size1 in, 1-1/2 in
- End 2 Size1 in, 1-1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Thread1-1/2-11-1/2 NPTF, 1-5/16-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Thread1-1/2-11-1/2 NPTF, 1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series2501