Motion
HSHCDB

GRACO INC
HSHCDB

XD™ 30 Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/2 in x 50 ft Hose, 5000 psi, Metallic Blue, 1/2 NPSM - Male Inlet, 1/2 NPT - Male Outlet
Mi Item #06915211
MFR #HSHCDB
Price$2,764.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HSHCDB

XD™ 30 Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/2 in x 50 ft Hose, 5000 psi, Metallic Blue, 1/2 NPSM - Male Inlet, 1/2 NPT - Male Outlet
Mi Item #06915211
MFR #HSHCDB

Mfr description
HSHCDB XD 30 BLUE
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,764.88/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft

Details

  • Application
    Grease
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Catalog
  • Mount Type
    Truck/Bench Mount
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Recommended Inlet Kit
    Inlet Kit Sold Separately (NPT - 24E283)
  • Reel Color
    Metallic Blue
  • Reel Inlet
    1/2 NPSM - Male
  • Reel Outlet
    1/2 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)