Motion
HSHCDF

GRACO INC
HSHCDF

XD™ 30 Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/2 in x 50 ft Hose, 5000 psi, Yellow, 1/2 NPSM - Male Inlet, 1/2 NPT - Male Outlet
MI ITEM #06915224
MFR #HSHCDF
List Price$2,886.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HSHCDF

XD™ 30 Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/2 in x 50 ft Hose, 5000 psi, Yellow, 1/2 NPSM - Male Inlet, 1/2 NPT - Male Outlet
MI ITEM #06915224
MFR #HSHCDF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,886.08/each for your price

Overview

Mfr description
HSHCDF XD 30 YELLOW
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
  • Long lasting spring is sealed for protection against the weather
  • Spring adjustment increases or decreases the spring tension while the reel is pressurized
  • Improved latch design means no more frustrating lock-out at full hose extension
  • Full-flow swivel maximizes material flow with minimal pressure drop
  • Available with arms removed for bulkhead mounting

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPSM - Male
  • Reel Outlet
    1/2 NPT - Male
  • Rated Pressure
    5000 psi
  • Application
    Grease
  • Reel Color
    Yellow
  • Recommended Inlet Kit
    Inlet Kit Sold Separately (NPT - 24E283)
  • Mount Type
    Truck/Bench Mount
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text