Motion
HSDD5F

GRACO INC
HSDD5F

XD™ 30 Heavy Duty Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 50 ft Hose, 50 psi, Yellow, 3/4 BSPP - Male Inlet, Truck/Bench Mount
MI ITEM #06915253
MFR #HSDD5F
List Price$4,272.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HSDD5F

XD™ 30 Heavy Duty Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 50 ft Hose, 50 psi, Yellow, 3/4 BSPP - Male Inlet, Truck/Bench Mount
MI ITEM #06915253
MFR #HSDD5F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,272.30/each for your price

Overview

Mfr description
HSDD5F XD 30 DESERT SAND
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
  • Long lasting spring is sealed for protection against the weather
  • Spring adjustment increases or decreases the spring tension while the reel is pressurized
  • Improved latch design means no more frustrating lock-out at full hose extension
  • Full-flow swivel maximizes material flow with minimal pressure drop
  • Available with arms removed for bulkhead mounting

Specifications

  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Color
    Yellow
  • Reel Inlet
    3/4 BSPP - Male
  • Rated Pressure
    50 psi
  • Hose Outlet
    3/4 BSPP ORB - Male
  • Description Keyword
    3/4 in x 50 ft Hose
  • Mount Type
    Truck/Bench Mount
  • Application
    Diesel Emissions Fluid
  • Recommended Inlet Kit
    Inlet Kit Sold Separately (BSPP - 24W250)
  • Weight
    " lbs"
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text