Motion
24P337

GRACO INC
24P337

XD™ 40 Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 1 in x 50 ft Hose, 300 psi, Yellow, 1 NPT - Female Inlet, Overhead Mount
MI ITEM #06915264
MFR #24P337
Price$3,605.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24P337

XD™ 40 Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 1 in x 50 ft Hose, 300 psi, Yellow, 1 NPT - Female Inlet, Overhead Mount
MI ITEM #06915264
MFR #24P337

Mfr description
24P337 XD 40 YELLOW
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.70/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Weight
    " lbs"

Details

  • Application
    Air, Water
  • Description Keyword
    1 in x 50 ft Hose
  • Hose Outlet
    1 NPT - Male
  • Manufacturer Catalog
  • Mount Type
    Overhead Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Recommended Inlet Kit
    Inlet Kit Sold Separately (NPT - 24R111)
  • Reel Color
    Yellow
  • Reel Inlet
    1 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)