Motion
24P482

GRACO INC
24P482

XD™ 50 Heavy Duty Hose Reel for Low Pressure Waste Oil Evacuation - Includes 1-1/4 in x 50 ft Hose, 200 psi, Metallic Blue, 1-1/2 NPT - Female Inlet, Overhead Mount
MI ITEM #06915295
MFR #24P482
List Price$4,863.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24P482

XD™ 50 Heavy Duty Hose Reel for Low Pressure Waste Oil Evacuation - Includes 1-1/4 in x 50 ft Hose, 200 psi, Metallic Blue, 1-1/2 NPT - Female Inlet, Overhead Mount
MI ITEM #06915295
MFR #24P482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,863.15/each for your price

Overview

Mfr description
24P482 XD 50 BLUE
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
  • Long lasting spring is sealed for protection against the weather
  • Spring adjustment increases or decreases the spring tension while the reel is pressurized
  • Improved latch design means no more frustrating lock-out at full hose extension
  • Full-flow swivel maximizes material flow with minimal pressure drop
  • Available with arms removed for bulkhead mounting

Specifications

  • Pressure Application
    Low Pressure Waste Oil Evacuation
  • Hose Inside Diameter
    1-1/4 in
  • Hose Length
    50 ft
  • Reel Color
    Metallic Blue
  • Reel Inlet
    1-1/2 NPT - Female
  • Rated Pressure
    200 psi
  • Hose Outlet
    1-1/4 NPT - Male
  • Description Keyword
    1-1/4 in x 50 ft Hose
  • Mount Type
    Overhead Mount
  • Application
    Waste Oil Evacuation
  • Includes
    Standard 2 in Vitaulic™ Style groove on inlet
  • Weight
    " lbs"
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text