Motion
24P492

GRACO INC
24P492

XD™ 50 Heavy Duty Hose Reel for Low Pressure Diesel Fuel - Includes 1-1/4 in x 35 ft Hose, 250 psi, Yellow, 1-1/2 NPT - Female Inlet, Overhead Mount
MI ITEM #06915309
MFR #24P492
List Price$4,787.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24P492

XD™ 50 Heavy Duty Hose Reel for Low Pressure Diesel Fuel - Includes 1-1/4 in x 35 ft Hose, 250 psi, Yellow, 1-1/2 NPT - Female Inlet, Overhead Mount
MI ITEM #06915309
MFR #24P492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,787.40/each for your price

Overview

Mfr description
24P492 XD 50 WHITE
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
  • Long lasting spring is sealed for protection against the weather
  • Spring adjustment increases or decreases the spring tension while the reel is pressurized
  • Improved latch design means no more frustrating lock-out at full hose extension
  • Full-flow swivel maximizes material flow with minimal pressure drop
  • Available with arms removed for bulkhead mounting

Specifications

  • Pressure Application
    Low Pressure Diesel Fuel
  • Hose Inside Diameter
    1-1/4 in
  • Hose Length
    35 ft
  • Reel Color
    Yellow
  • Reel Inlet
    1-1/2 NPT - Female
  • Rated Pressure
    250 psi
  • Hose Outlet
    1-1/4 NPT - Male
  • Description Keyword
    1-1/4 in x 35 ft Hose
  • Mount Type
    Overhead Mount
  • Application
    Diesel Fuel
  • Recommended Inlet Kit
    Inlet Kit Sold Separately (NPT - 24R117)
  • Includes
    Standard 2 in Vitaulic™ Style groove on inlet
  • Weight
    " lbs"
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text