Motion
24P324

GRACO INC
24P324

XD™ 40 Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 3/4 in x 100 ft Hose, 2000 psi, Metallic Blue, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #06915329
MFR #24P324
List Price$3,226.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24P324

XD™ 40 Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 3/4 in x 100 ft Hose, 2000 psi, Metallic Blue, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #06915329
MFR #24P324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,226.95/each for your price

Overview

Mfr description
24P324 XD 40 BLUE BARE REEL
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
  • Long lasting spring is sealed for protection against the weather
  • Spring adjustment increases or decreases the spring tension while the reel is pressurized
  • Improved latch design means no more frustrating lock-out at full hose extension
  • Full-flow swivel maximizes material flow with minimal pressure drop
  • Available with arms removed for bulkhead mounting

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    100 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Male
  • Rated Pressure
    2000 psi
  • Application
    Oil
  • Reel Color
    Metallic Blue
  • Recommended Inlet Kit
    Inlet Kit Sold Separately (NPT - 24R111)
  • Mount Type
    Overhead Mount
  • Description Keyword
    Designed for use with 3/4 in x 100 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text