Motion
24P463

GRACO INC
24P463

XD™ 50 Heavy Duty Hose Reel for Low Pressure Diesel Fuel or WOE - Designed for use with 1-1/4 in x 50 ft Hose, 600 psi, White, 1-1/2 NPT - Female Inlet, 1-1/2 NPT - Male Outlet
Mi Item #06915342
MFR #24P463
Price$3,666.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24P463

XD™ 50 Heavy Duty Hose Reel for Low Pressure Diesel Fuel or WOE - Designed for use with 1-1/4 in x 50 ft Hose, 600 psi, White, 1-1/2 NPT - Female Inlet, 1-1/2 NPT - Male Outlet
Mi Item #06915342
MFR #24P463

Mfr description
24P463 XD 50 WHITE BARE REEL
  • Designed for heavy-duty applications such as mobile lube trucks or large equipment service, yet with a narrow footprint to fit more reels into small spaces
  • Dual pedestal frame gives you increased strength for extreme-duty applications
  • Durable steel spool rides on sealed roller bearings for trouble-free performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,666.30/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Hose Length
    50 ft

Details

  • Application
    Diesel Fuel/WOE
  • Description Keyword
    Designed for use with 1-1/4 in x 50 ft Hose
  • Manufacturer Catalog
  • Mount Type
    Overhead Mount
  • Pressure Application
    Low Pressure Diesel Fuel, Low Pressure Waste Oil Evacuation
  • Rated Pressure
    600 psi
  • Reel Color
    White
  • Reel Inlet
    1-1/2 NPT - Female
  • Reel Outlet
    1-1/2 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)