Motion
24R449

GRACO INC
24R449

XD™ 70 Multi-Size Hose Reel - Air Motor Drive, 1 NPT Inlet, 1 in x 100 ft Standard Hose Capacity, 600 psi, Metallic Blue
MI ITEM #06915364
MFR #24R449
Price$5,272.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R449

XD™ 70 Multi-Size Hose Reel - Air Motor Drive, 1 NPT Inlet, 1 in x 100 ft Standard Hose Capacity, 600 psi, Metallic Blue
MI ITEM #06915364
MFR #24R449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,272.20/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1 in x 100 ft

Details

  • Description Keyword
    1 NPT Inlet
  • Description Keyword 2
    1 in x 100 ft Standard Hose Capacity
  • Rated Pressure
    600 psi
  • Reel Color
    Metallic Blue
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    100 ft

Overview

Mfr description
24R449 XD7010, PNEUMATIC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought