Motion
24R531

GRACO INC
24R531

XD™ 80 Multi-Size Hose Reel - Air Motor Drive, 1 NPT Inlet, 1 in x 150 ft Standard Hose Capacity, 600 psi, Metallic Blue
MI ITEM #06915370
MFR #24R531
Price$5,681.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R531

XD™ 80 Multi-Size Hose Reel - Air Motor Drive, 1 NPT Inlet, 1 in x 150 ft Standard Hose Capacity, 600 psi, Metallic Blue
MI ITEM #06915370
MFR #24R531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,681.25/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1 in x 150 ft

Details

  • Description Keyword
    1 NPT Inlet
  • Description Keyword 2
    1 in x 150 ft Standard Hose Capacity
  • Rated Pressure
    600 psi
  • Reel Color
    Metallic Blue
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    150 ft

Overview

Mfr description
24R531 XD8010, PNEUMATIC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought