Motion
24R448

GRACO INC
24R448

XD™ 70 Multi-Size Hose Reel - Hydraulic Motor Drive, 1 NPT Inlet, 1 in x 100 ft Standard Hose Capacity, 600 psi, White
MI ITEM #06915401
MFR #24R448
List Price$4,620.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R448

XD™ 70 Multi-Size Hose Reel - Hydraulic Motor Drive, 1 NPT Inlet, 1 in x 100 ft Standard Hose Capacity, 600 psi, White
MI ITEM #06915401
MFR #24R448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,620.75/each for your price

Overview

Mfr description
24R448 XD7010, HYDRAULIC MOTOR

Specifications

  • Rated Pressure
    600 psi
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    100 ft
  • Additional Hose Size Capacities
    1 in x 100 ft
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Reel Color
    White
  • Description Keyword
    1 NPT Inlet
  • Description Keyword 2
    1 in x 100 ft Standard Hose Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text