Motion
24R464

GRACO INC
24R464

XD™ 70 Multi-Size Hose Reel - Air Motor Drive, 1 NPT Inlet, 1 in x 100 ft Standard Hose Capacity, 3000 psi, Metallic Blue
Mi Item #06915418
MFR #24R464
Price$6,181.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R464

XD™ 70 Multi-Size Hose Reel - Air Motor Drive, 1 NPT Inlet, 1 in x 100 ft Standard Hose Capacity, 3000 psi, Metallic Blue
Mi Item #06915418
MFR #24R464

Mfr description
24R464 XD7010 PNEUMATIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,181.20/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1 in x 100 ft

Details

  • Description Keyword
    1 NPT Inlet
  • Description Keyword 2
    1 in x 100 ft Standard Hose Capacity
  • Rated Pressure
    3000 psi
  • Reel Color
    Metallic Blue
  • Reel Inlet (Female)
    1 NPT
  • Reel Outlet (Female)
    1 NPT
  • Standard Hose Capacity Id
    1 in
  • Standard Hose Capacity Length
    100 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)