Motion
24R512

GRACO INC
24R512

XD™ 70 Multi-Size Hose Reel - Hydraulic Motor Drive, 1-1/2 NPT Inlet, 1-1/2 in x 65 ft Standard Hose Capacity, 600 psi, Metallic Blue
Mi Item #06915474
MFR #24R512
Price$4,893.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R512

XD™ 70 Multi-Size Hose Reel - Hydraulic Motor Drive, 1-1/2 NPT Inlet, 1-1/2 in x 65 ft Standard Hose Capacity, 600 psi, Metallic Blue
Mi Item #06915474
MFR #24R512

Mfr description
24R512 XD7015 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,893.45/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    1-1/2 in x 65 ft, 1-1/4 in x 50 ft

Details

  • Description Keyword
    1-1/2 NPT Inlet
  • Description Keyword 2
    1-1/2 in x 65 ft Standard Hose Capacity
  • Rated Pressure
    600 psi
  • Reel Color
    Metallic Blue
  • Reel Inlet (Female)
    1-1/2 NPT
  • Reel Outlet (Female)
    1-1/2 NPT
  • Standard Hose Capacity Id
    1-1/2 in
  • Standard Hose Capacity Length
    65 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)