Motion
24R515

GRACO INC
24R515

XD™ 70 Multi-Size Hose Reel - Hydraulic Motor Drive, 1-1/2 NPT Inlet, 1-1/2 in x 65 ft Standard Hose Capacity, 600 psi, White
MI ITEM #06915500
MFR #24R515
List Price$4,893.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R515

XD™ 70 Multi-Size Hose Reel - Hydraulic Motor Drive, 1-1/2 NPT Inlet, 1-1/2 in x 65 ft Standard Hose Capacity, 600 psi, White
MI ITEM #06915500
MFR #24R515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,893.45/each for your price

Overview

Mfr description
24R515 XD7015 HYDRAULIC MOTOR

Specifications

  • Rated Pressure
    600 psi
  • Standard Hose Capacity Id
    1-1/2 in
  • Standard Hose Capacity Length
    65 ft
  • Additional Hose Size Capacities
    1-1/2 in x 65 ft, 1-1/4 in x 50 ft
  • Reel Inlet (Female)
    1-1/2 NPT
  • Reel Outlet (Female)
    1-1/2 NPT
  • Reel Color
    White
  • Description Keyword
    1-1/2 NPT Inlet
  • Description Keyword 2
    1-1/2 in x 65 ft Standard Hose Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought