Motion
24T024

GRACO INC
24T024

XD™ 70 Multi-Size Hose Reel - Air Motor Drive, 2 NPT Inlet, 2 in x 33 ft Standard Hose Capacity, 600 psi, Yellow
MI ITEM #06915557
MFR #24T024
List Price$6,105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24T024

XD™ 70 Multi-Size Hose Reel - Air Motor Drive, 2 NPT Inlet, 2 in x 33 ft Standard Hose Capacity, 600 psi, Yellow
MI ITEM #06915557
MFR #24T024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,105.45/each for your price

Overview

Mfr description
24T024 XD7020 PNEUMATIC MOTOR

Specifications

  • Rated Pressure
    600 psi
  • Standard Hose Capacity Id
    2 in
  • Standard Hose Capacity Length
    33 ft
  • Additional Hose Size Capacities
    2 in x 33 ft
  • Reel Inlet (Female)
    2 NPT
  • Reel Outlet (Female)
    2 NPT
  • Reel Color
    Yellow
  • Description Keyword
    2 NPT Inlet
  • Description Keyword 2
    2 in x 33 ft Standard Hose Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text