Motion
24R570

GRACO INC
24R570

XD™ 80 Multi-Size Hose Reel - 115 V ac Motor Drive, 2 NPT Inlet, 2 in x 50 ft Standard Hose Capacity, 600 psi, Metallic Blue
Mi Item #06915609
MFR #24R570
Price$6,575.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R570

XD™ 80 Multi-Size Hose Reel - 115 V ac Motor Drive, 2 NPT Inlet, 2 in x 50 ft Standard Hose Capacity, 600 psi, Metallic Blue
Mi Item #06915609
MFR #24R570

Mfr description
24R570 XD8020 115 VAC ELECTRIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,575.10/each

Specifications

Dimensions

  • Additional Hose Size Capacities
    2 in x 50 ft

Details

  • Description Keyword
    2 NPT Inlet
  • Description Keyword 2
    2 in x 50 ft Standard Hose Capacity
  • Rated Pressure
    600 psi
  • Reel Color
    Metallic Blue
  • Reel Inlet (Female)
    2 NPT
  • Reel Outlet (Female)
    2 NPT
  • Standard Hose Capacity Id
    2 in
  • Standard Hose Capacity Length
    50 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)