Motion
24R568

GRACO INC
24R568

XD™ 80 Multi-Size Hose Reel - 24 V dc Motor Drive, 2 NPT Inlet, 2 in x 50 ft Standard Hose Capacity, 600 psi, Yellow
MI ITEM #06915620
MFR #24R568
List Price$6,393.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R568

XD™ 80 Multi-Size Hose Reel - 24 V dc Motor Drive, 2 NPT Inlet, 2 in x 50 ft Standard Hose Capacity, 600 psi, Yellow
MI ITEM #06915620
MFR #24R568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,393.30/each for your price

Overview

Mfr description
24R568 XD8020 24 VDC ELECTRIC MOTOR

Specifications

  • Rated Pressure
    600 psi
  • Standard Hose Capacity Id
    2 in
  • Standard Hose Capacity Length
    50 ft
  • Additional Hose Size Capacities
    2 in x 50 ft
  • Reel Inlet (Female)
    2 NPT
  • Reel Outlet (Female)
    2 NPT
  • Reel Color
    Yellow
  • Description Keyword
    2 NPT Inlet
  • Description Keyword 2
    2 in x 50 ft Standard Hose Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought