Motion
DPEP242824
Dri-Plane® Sleeve (Plain) Bearing - 1.5000 in ID, 1.7500 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #06915796
MFR #DPEP242824
Your Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 1.5000 in ID, 1.7500 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #06915796
MFR #DPEP242824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.77/each(List $13.49)

Overview

Mfr description
DPEP242824 BUSHING

Specifications

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal Dri-Plane
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -50 to 700 ºF
  • Inside Diameter
    1.5000 in
  • Manufacturer Catalog
  • UPC_NO
    717905087684
  • Weight
    0.231 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text