Motion
15281421

ARO CORP
15281421

Compact Series Metallic Diaphragm Pump - Aluminum Fluid Section, Polypropylene Center, 3/4 in NPT Ports, 13.6 gpm Max Flow, 0.030 gal Avg Discplacement
MI ITEM #06915920
MFR #15281421
Your Price$1,711.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15281421

Compact Series Metallic Diaphragm Pump - Aluminum Fluid Section, Polypropylene Center, 3/4 in NPT Ports, 13.6 gpm Max Flow, 0.030 gal Avg Discplacement
MI ITEM #06915920
MFR #15281421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,711.64/each(List $2,053.96)

Overview

Mfr description
PD07R-AAS-FAA FLUID TRANSFER PUMP

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    3/4 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum
  • Center Section Material
    Polypropylene
  • Ball Material
    Santoprene®
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Santoprene®
  • Average Displacement
    0.030 gal
  • Maximum Flow Rate
    13.6 gpm
  • Max Pressure
    100 psi
  • Air Inlet
    1/4 PTF SAE Short
  • Max Solids
    3/32 in Dia.
  • Hardware Material
    Stainless Steel
  • Ratio
    1:1
  • Wet End Repair Kit
    637427-XX
  • Air End Repair Kit
    637428
  • Supporting Product Brochure
  • Description Keyword
    3/4 in NPT Ports
  • Length
    8-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought