Motion
Y9239TM
Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
MI ITEM #06915977
MFR #Y9239TM
Your Price$10.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
MI ITEM #06915977
MFR #Y9239TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.80/pr(List $12.42)

Overview

Mfr description
Y9239TM THERMAL GLOVE W/NITRILE PALM ME
  • THERMAL, NITRILE PALM

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Cold Weather Gloves
  • Application
    Construction,Metal Fabrication,Freezer
  • Color
    Green
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Catalog Number
    Y9239TM
  • Harmonization Code
    6116105520
  • Description
    HIGH VISBILITY SYNTHETIC KNIT GLOVE, M
  • Product Line
    Cold Weather Gloves
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551060970
  • Type
    Glove
  • Country of Origin
    CN
  • Product Types
    Hand Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text