Motion
MHZJ2-16D2S-X65

SMC CORP OF AMERICA
MHZJ2-16D2S-X65

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
MI ITEM #06916020
MFR #MHZJ2-16D2S-X65
Price$328.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZJ2-16D2S-X65

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
MI ITEM #06916020
MFR #MHZJ2-16D2S-X65

Mfr description
MHZJ2-16D2S-X65 GRIPPER, MHZ, PARALLEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.75/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Action
    Double-Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)