Motion
2467-20
Cordless Drill Driver - 0.2500 in Chuck Size
Mi Item #06916112
MFR #2467-20
Price$161.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.2500 in Chuck Size
Mi Item #06916112
MFR #2467-20

Mfr description
2467-20 1/4 RT ANGLE HEX IMPACT DRIVER
  • 1/4 in. head diameter allows for greatest access in Close Quarters
  • Best-in-class power and speed with 600 in-lbs of torque and 0 – 2,425 RPM
  • Variable speeds provides maximum control for any job
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.86/each

Specifications

Dimensions

  • Chuck Size
    0.2500 in

Details

  • Additional Details
    It drives faster in tighter spaces, than any other 12 V right angle impact driver on the market. With a 1.4 in. head diameter, and the ability to use with most 1 in. insert bits, the M12 1/4 in. hex right angle impact driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen maximum control, and the ability to operate their tool from multiple grip positions.
  • Battery Series
    M12
  • Chuck Type
    Hex Quick Change
  • Max Rpm
    2450 rpm
  • Maximum Speed
    2450 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)