Motion
J207-8CR
Needle Nose Plier w / Crimper - 2-3/16 in Jaw Length, 8-5/8 in Overall Length, Journeyman Handle
Mi Item #06917226
MFR #J207-8CR
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Plier w / Crimper - 2-3/16 in Jaw Length, 8-5/8 in Overall Length, Journeyman Handle
Mi Item #06917226
MFR #J207-8CR

Mfr description
J207-8CR ALL-PURPOSE PLIER
  • Strips, cuts, loops, crimps and shears
  • Strips 10-18 AWG Solid and 12-20 AWG Stranded wire.
  • 6-32 and 8-32 screw shearing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Dimensions

  • Jaw Length
    2-3/16 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    1 in
  • Overall Length
    8-5/8 in
  • Tip Thickness
    1/8 in

Details

  • Handle Style
    Journeyman
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Includes Wire Stripper
  • Material
    Induction Hardened Steel
  • Stripper Wire Gauge Comp
    10-18 AWG Solid and 12-20 AWG Stranded wire.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)