Motion
BIB6DCM34X30
EXPLORER SERIES™ Unlined FR Bib Overall - FR Fabric Material, Caramel Brown Color, 34 in Waist, 30 in Seam, 16 cal/cm² Arc Rating
MI ITEM #06917232
MFR #BIB6DCM34X30
List Price$386.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Unlined FR Bib Overall - FR Fabric Material, Caramel Brown Color, 34 in Waist, 30 in Seam, 16 cal/cm² Arc Rating
MI ITEM #06917232
MFR #BIB6DCM34X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.40/each for your price

Overview

Mfr description
BIB6DCM34X30 FR UNLINED BIB OVERALL
  • 26" Covered zipper closure for easy entry
  • Concealed heavy duty snap fly closure
  • Double bib pockets
  • Double chap front with opening to insert knee pads
  • Durable water repellent finish
  • FR Fabric will NOT melt, drip, or ignite
  • Features waistline sizing for a more comfortable custom fit
  • Quick disconnect buckles at each shoulder strap
  • Two back pockets
  • Two tool pockets on sides

Specifications

  • Garment Use
    Arc Protection
  • Size
    34x30
  • Waist Size
    34 in
  • Seam
    30 in
  • Manufacturer Catalog
  • Flame Resistance
    Flame Resistant Garment
  • Color
    Caramel Brown
  • Material
    FR Fabric
  • Arc Rating
    16 cal/cm²
  • Closure Type
    Snap, Buckle
  • UPC_NO
    845811049042
  • High Visibility
    Not a High Visibility Garment
  • Number Of Pockets
    4
  • Ankle Closure
    Covered Zipper
  • Material Weight
    13 oz
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Manufacturer Upc Number
    845811049042
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text