Motion
BIB6DCM40X30
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Brown Color, 40x30 Size, 40 in Waist, 30 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917235
MFR #BIB6DCM40X30
Price$386.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Brown Color, 40x30 Size, 40 in Waist, 30 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917235
MFR #BIB6DCM40X30

Mfr description
BIB6DCM40X30 FR UNLINED BIB OVERALL
  • Concealed heavy duty snap fly closure
  • 26.0000 in covered FR leg zipper closure
  • Double bib pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.40/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Length
    2 ft 6 in
  • Material Weight
    13 oz
  • Size
    40x30
  • Waist Size
    40 in

Details

  • Additional Details
    Ten different pockets, Double chap front, Openings to insert knee pads, Quick disconnect straps, Extra long FR leg zippers, Concealed heavy duty snap fly closure, 26.0000 in covered FR leg zipper closure, Double bib pockets, Two back patch pockets, Two tool pockets on sides, Quick disconnect adjustable buckles at each shoulder strap, Double chap front with opening to insert knee pads, Waistline sizing, Dual Hazard protection
  • Ankle Closure
    Covered Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    16 cal/cm²
  • Closure Type
    Front Concealed heavy duty snap fly
  • Cold Weather Usage
    Unlined
  • Color
    Brown
  • Cuff Style
    Zipper
  • Description
    DRIFIRE FR Deluxe Unlined Bib
  • Fabric Type
    FR Cotton Duck
  • Features
    26.0000 in covered FR leg zipper closure, Concealed heavy duty snap fly closure, Double bib pockets, Double chap front with opening to insert knee pads, Dual Hazard protection, Quick disconnect adjustable buckles at each shoulder strap, Two back patch pockets, Two tool pockets on sides, Waistline sizing
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Concealed heavy duty snap fly closure
  • Garment Style
    Unlined Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811049134
  • Material
    FR Fabric
  • Max Arc Flash Protection
    16
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    DRIFIRE
  • Product Type
    Bib Overalls
  • Seam
    30 in
  • Type
    Bib Overall
  • UPC_NO
    845811049134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)