Motion
BIB6DNV32X30
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Navy Color, 32x30 Size, 32 in Waist, 30 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917249
MFR #BIB6DNV32X30
Price$386.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Navy Color, 32x30 Size, 32 in Waist, 30 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917249
MFR #BIB6DNV32X30

Mfr description
BIB6DNV32X30 FR UNLINED BIB OVERALL
  • Concealed heavy duty snap fly closure
  • 26.0000 in covered FR leg zipper closure for easy boot entry
  • Double bib pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.40/each

Specifications

Dimensions

  • Length
    2 ft 6 in
  • Material Weight
    13 oz
  • Size
    32x30
  • Waist Size
    32 in

Details

  • Additional Details
    Concealed heavy duty snap fly closure, Double bib pockets, Two back patch pockets, Two tool pockets on sides, Quick disconnect adjustable buckles at each shoulder strap, Double chap front with opening to insert knee pads, Features waistline sizing for a more comfortable custom fit
  • Ankle Closure
    Covered Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    16 cal/cm²
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Unlined
  • Color
    Navy
  • Cuff Style
    Zipper
  • Description
    DRIFIRE FR Deluxe Unlined Bib
  • Fabric Type
    FR Cotton Duck
  • Features
    26.0000 in covered FR leg zipper closure for easy boot entry, Concealed heavy duty snap fly closure, Double bib pockets, Double chap front with opening to insert knee pads, Dual Hazard protection against arc flash and flash fire, Features waistline sizing for a more comfortable custom fit, Quick disconnect adjustable buckles at each shoulder strap, Two back patch pockets, Two tool pockets on sides
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Zipper
  • Garment Style
    Unlined Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811049196
  • Material
    FR Fabric
  • Max Arc Flash Protection
    16
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    DRIFIRE
  • Product Type
    Bib Overalls
  • Seam
    30 in
  • Type
    Bib Overall
  • UPC_NO
    845811049196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)