Motion
BIB6DNV34X34
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Navy Color, 34 in Waist, 34 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917262
MFR #BIB6DNV34X34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Navy Color, 34 in Waist, 34 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917262
MFR #BIB6DNV34X34

Mfr description
BIB6DNV34X34 FR UNLINED BIB OVERALL
  • Dual Hazard protection
  • Double chap front
  • Knee pad pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 ft 10 in
  • Material Weight
    13 oz
  • Waist Size
    34 in

Details

  • Additional Details
    Concealed heavy duty snap fly closure, 26.0000 in covered FR leg zipper closure, Double bib pockets, Two back patch pockets, Two tool pockets on sides, Quick disconnect adjustable buckles at each shoulder strap, Double chap front, Opening to insert knee pads, Waistline sizing
  • Ankle Closure
    Covered Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    16 cal/cm²
  • Closure Type
    Quick Disconnect Adjustable Buckles
  • Cold Weather Usage
    Unlined
  • Color
    Navy
  • Cuff Style
    Zipper
  • Description
    DRIFIRE FR Deluxe Unlined Bib
  • Fabric Type
    FR Cotton
  • Features
    Double chap front, Dual Hazard protection, FR leg zippers, Knee pad pockets
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Quick disconnect adjustable buckles
  • Garment Style
    Unlined Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Quick disconnect adjustable buckles, Opening to insert knee pads
  • Manufacturer Upc Number
    845811049240
  • Material
    FR Fabric
  • Max Arc Flash Protection
    16
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    DRIFIRE
  • Product Type
    Bib Overalls
  • Seam
    34 in
  • Type
    Bib Overall
  • UPC_NO
    845811049240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)