Motion
BIB6DNV38X34
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Navy Color, 38 in Waist, 34 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917264
MFR #BIB6DNV38X34
Price$386.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Unlined Fr Bib Overall - FR Fabric Material, Navy Color, 38 in Waist, 34 in Seam, 16 cal/cm² Arc Rating
Mi Item #06917264
MFR #BIB6DNV38X34

Mfr description
BIB6DNV38X34 FR UNLINED BIB OVERALL
  • Flame Resistant
  • Dual Hazard protection
  • Knee Pad Pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.40/each

Specifications

Dimensions

  • Length
    2 ft 10 in
  • Material Weight
    13 oz
  • Waist Size
    38 in

Details

  • Additional Details
    Double bib pockets, Two back patch pockets, Two tool pockets on sides, Quick disconnect adjustable buckles at each shoulder strap, Double chap front with opening to insert knee pads, Waistline sizing, Concealed heavy duty snap fly closure
  • Ankle Closure
    Covered Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    16 cal/cm²
  • Closure Type
    Front Buckle
  • Cold Weather Usage
    Unlined
  • Color
    Navy
  • Cuff Style
    Zipper
  • Description
    DRIFIRE FR Deluxe Unlined Bib
  • Fabric Type
    FR Cotton
  • Features
    Dual Hazard protection, Flame Resistant, Knee Pad Pockets, Zippered Leg Openings
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Buckle
  • Garment Style
    Flame-Resistant Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Manufacturer Upc Number
    845811049301
  • Material
    FR Fabric
  • Max Arc Flash Protection
    16
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    DRIFIRE
  • Product Type
    Bib Overalls
  • Seam
    34 in
  • Type
    Flame-Resistant Bib Overall
  • UPC_NO
    845811049301
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)