Motion
C18UDLQ3XRG
EXPLORER SERIES™ UltraSoft® FR Parka with Thinsulate Liner - FR Duck Shell with Thinsulate™ Lining Material, Navy Blue Color, 3X-Large Size, 47 cal/cm² Arc Rating
MI ITEM #06917271
MFR #C18UDLQ3XRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ UltraSoft® FR Parka with Thinsulate Liner - FR Duck Shell with Thinsulate™ Lining Material, Navy Blue Color, 3X-Large Size, 47 cal/cm² Arc Rating
MI ITEM #06917271
MFR #C18UDLQ3XRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C18UDLQ3XRG FR PARKA (3X LARGE)
  • Made to Order
  • Covered snaps on neckline for optional FR hood (Hood not included)
  • Covered zip front closure
  • Durable water repellent finish
  • FR Fabric will NOT melt, drip, or ignite
  • Large front cargo pockets with snap closure flaps and side entry
  • Heavy duty zipper front closure (Snap closure storm flap)
  • Inset Knit Wrists
  • Multi-Hazard Protection
  • Optional Explorer Series™ FR Hood attaches to Explorer Series™ FR Parka (Sold Separately)
  • FR Duck shell with Thinsulate™ lining

Specifications

  • Garment Use
    Arc Protection
  • Size
    3X-Large
  • Material
    FR Duck Shell with Thinsulate™ Lining
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Covered Zip
  • High Visibility
    Not a High Visibility Garment
  • Color
    Navy Blue
  • Material Weight
    11 oz
  • Arc Rating
    47 cal/cm²
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text