Motion
HOODUMMQ
EXPLORER SERIES™ Hood with FR Quilted Liner - Ultrasoft® Duck Material, Universal Size, Brown Duck Color, 60 cal/cm² Arc Rating
Mi Item #06917281
MFR #HOODUMMQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Hood with FR Quilted Liner - Ultrasoft® Duck Material, Universal Size, Brown Duck Color, 60 cal/cm² Arc Rating
Mi Item #06917281
MFR #HOODUMMQ

Mfr description
HOODUMMQ FR HOOD WITH FR QUILTED LINER
  • Attaches to Explorer Series™ FR Parka Only (sold separately)
  • Durable water repellent finish
  • FR Fabric will NOT melt, drip, or ignite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11 oz
  • Size
    Universal

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Arc Rating
    60 cal/cm²
  • Color
    Brown Duck
  • Flame Resistant
    Flame Resistant Garment
  • Garment Type
    Arc Flash Protection Hood
  • Garment Use
    Arc Flash Protection Hood
  • Manufacturer Upc Number
    845811049554
  • Material
    Ultrasoft® Duck
  • UPC_NO
    845811049554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)