Motion
C34UMMQ3XRG
Explorer Series™ Westex® Bomber Jacket - FR Duck shell with FR Quilted Lining Material, 3X-Large Size, Brown Duck Color, Zipper Front Closure, 60 cal/cm² Arc Rating
Mi Item #06917287
MFR #C34UMMQ3XRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explorer Series™ Westex® Bomber Jacket - FR Duck shell with FR Quilted Lining Material, 3X-Large Size, Brown Duck Color, Zipper Front Closure, 60 cal/cm² Arc Rating
Mi Item #06917287
MFR #C34UMMQ3XRG

Mfr description
C34UMMQ3XRG FR BOMBER (3X LARGE)
  • Durable water repellent finish
  • Front slit pockets
  • Heavy duty zipper front closure (Snap closure storm flap)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11 oz
  • Size
    3X-Large

Details

  • Arc Rating
    60 cal/cm²
  • Color
    Brown Duck
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Manufacturer Upc Number
    845811049394
  • Material
    FR Duck shell with FR Quilted Lining
  • Number Of Pockets
    2
  • Reversible
    Non-Reversible
  • UPC_NO
    845811049394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)