Motion
C45UMMQMDRG
Explorer Series™ Westex® Fr Bib Overall with Fr Quilted Liner - Westex UltraSoft Material, Brown Color, 60 cal/cm² Arc Rating
MI ITEM #06917297
MFR #C45UMMQMDRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explorer Series™ Westex® Fr Bib Overall with Fr Quilted Liner - Westex UltraSoft Material, Brown Color, 60 cal/cm² Arc Rating
MI ITEM #06917297
MFR #C45UMMQMDRG

Mfr description
C45UMMQMDRG FR BIB OVERALL (MEDIUM)
  • Flame Resistant
  • Insulated
  • Durable water repellent (DWR) finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11 oz

Details

  • Additional Details
    Generous leg cut made to fit over work boots, Heavy duty 26.0000 in zipper closure on each leg, Large front patch pocket, Hip pockets and snap closures at side, Quick disconnect and easy adjustable shoulder straps for quick entry, Quick disconnect buckles at each shoulder strap, Durable water repellent (DWR) finish
  • Ankle Closure
    Covered Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    60 cal/cm²
  • Closure Type
    Front Buckle
  • Cold Weather Usage
    FR Quilted Liner
  • Color
    Brown
  • Cuff Style
    Zipper
  • Description
    FR Lined Bib Overalls
  • Fabric Type
    Westex Ultra-Soft Fabric
  • Features
    Dual Hazard protection, Durable water repellent (DWR) finish, Flame Resistant, Insulated
  • Flame Resistance
    Flame Resistant Garment
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Buckle
  • Garment Style
    Insulated Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Manufacturer Upc Number
    845811049424
  • Material
    Westex UltraSoft
  • Max Arc Flash Protection
    60
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    Arc Rated
  • Product Type
    Bib Overalls
  • Type
    Insulated Bib Overall
  • UPC_NO
    845811049424
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)