Motion
C45UMMQ2XRG
Explorer Series™ Westex® FR Bib Overall with FR Quilted Liner - Brown Duck Color, 2X-Large Size, 60 cal/cm² Arc Rating
MI ITEM #06917300
MFR #C45UMMQ2XRG
Your Price$620.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explorer Series™ Westex® FR Bib Overall with FR Quilted Liner - Brown Duck Color, 2X-Large Size, 60 cal/cm² Arc Rating
MI ITEM #06917300
MFR #C45UMMQ2XRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$620.84/each(List $713.97)

Overview

Mfr description
C45UMMQ2XRG FR BIB OVERALL (2X LARGE)
  • Durable water repellent finish
  • FR Fabric will NOT melt, drip, or ignite
  • Large front patch pocket
  • Generous leg cut
  • Heavy duty 26" zipper closure on each leg
  • Hip pockets
  • Leg openings made to fit over work boots
  • Leg Zippers
  • Multi-Hazard Protection
  • Quick disconnect and easy adjustable shoulder straps for quick entry
  • Quick disconnect buckles at each shoulder strap

Specifications

  • Garment Use
    Arc Protection
  • Size
    2X-Large
  • Flame Resistance
    Flame Resistant Garment
  • Color
    Brown Duck
  • Arc Rating
    60 cal/cm²
  • UPC_NO
    845811049455
  • High Visibility
    Not a High Visibility Garment
  • Number Of Pockets
    4
  • Ankle Closure
    Covered Zipper
  • Material Weight
    11 oz
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Manufacturer Upc Number
    845811049455
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought