Motion
SHR-DWWS02-NBXLRG

NATIONAL SAFETY APPAREL
SHR-DWWS02-NBXLRG

TECGEN CC™ CARBONCOMFORT™ Men's Twill Work Shirt - Button Down, Long Sleeve, FR Fabric Material, X-Large Size, Navy Blue Color, 9.3 cal/cm² Arc Rating
MI ITEM #06917313
MFR #SHR-DWWS02-NBXLRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
SHR-DWWS02-NBXLRG

TECGEN CC™ CARBONCOMFORT™ Men's Twill Work Shirt - Button Down, Long Sleeve, FR Fabric Material, X-Large Size, Navy Blue Color, 9.3 cal/cm² Arc Rating
MI ITEM #06917313
MFR #SHR-DWWS02-NBXLRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHR-DWWS02-NBXLRG 6 OZ. TECGEN CC FR
  • Adjustable two-button cuff closure
  • Breathable FR fabric
  • Button down collar
  • FR Fabric will NOT melt, drip, or ignite
  • Excellent layering piece for added protection
  • Features the latest Carbon fabric technology
  • Home laundry
  • Inherently Flame Resistant for FR protection that will NOT wash out
  • Moisture Wicking
  • Multi-Hazard Protection
  • Two front chest pockets with button closures
  • Unique color options
  • Unsurpassed Drying Rate

Specifications

  • Sleeve Style
    Long Sleeve
  • Size
    X-Large
  • Garment Use
    Arc Protection
  • Material
    FR Fabric
  • Shirt Style
    Button Down
  • Color
    Navy Blue
  • Material Weight
    6.2 oz
  • Number Of Pockets
    2
  • Arc Rating
    9.3 cal/cm²
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Manufacturer Upc Number
    845811059737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought