Motion
SHR-DWWS02-NB2XRG

NATIONAL SAFETY APPAREL
SHR-DWWS02-NB2XRG

TECGEN CC™ CARBONCOMFORT™ Men's Twill Work Shirt - Button Down, Long Sleeve, FR Fabric Material, 2X-Large Size, Navy Blue Color, 9.3 cal/cm² Arc Rating
Mi Item #06917314
MFR #SHR-DWWS02-NB2XRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
SHR-DWWS02-NB2XRG

TECGEN CC™ CARBONCOMFORT™ Men's Twill Work Shirt - Button Down, Long Sleeve, FR Fabric Material, 2X-Large Size, Navy Blue Color, 9.3 cal/cm² Arc Rating
Mi Item #06917314
MFR #SHR-DWWS02-NB2XRG

Mfr description
SHR-DWWS02-NB2XRG 6 OZ. TECGEN CC FR
  • Adjustable two-button cuff closure
  • Breathable FR fabric
  • Button down collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    6.2 oz
  • Size
    2X-Large

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    9.3 cal/cm²
  • Color
    Navy Blue
  • Garment Use
    Arc Protection
  • Manufacturer Upc Number
    845811059669
  • Material
    FR Fabric
  • Number Of Pockets
    2
  • Shirt Style
    Button Down
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811059669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)