Motion
SHR-DWWS02-TNXLRG

NATIONAL SAFETY APPAREL
SHR-DWWS02-TNXLRG

TECGEN CC™ CARBONCOMFORT™ Men's Twill Work Shirt - Button Down, Long Sleeve, FR Fabric Material, X-Large Size, Tan Color, 9.3 cal/cm² Arc Rating
MI ITEM #06917331
MFR #SHR-DWWS02-TNXLRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
SHR-DWWS02-TNXLRG

TECGEN CC™ CARBONCOMFORT™ Men's Twill Work Shirt - Button Down, Long Sleeve, FR Fabric Material, X-Large Size, Tan Color, 9.3 cal/cm² Arc Rating
MI ITEM #06917331
MFR #SHR-DWWS02-TNXLRG

Mfr description
SHR-DWWS02-TNXLRG 6 OZ. TECGEN CC FR
  • Adjustable two-button cuff closure
  • Breathable FR fabric
  • Button down collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    6.2 oz
  • Size
    X-Large

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    9.3 cal/cm²
  • Color
    Tan
  • Garment Use
    Arc Protection
  • Manufacturer Upc Number
    845811060788
  • Material
    FR Fabric
  • Number Of Pockets
    2
  • Shirt Style
    Button Down
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)