Motion
8290A032

ASCO
8290A032

Solenoid-Operated Air Control Valve - 2-Way, 1-1/4 in
MI ITEM #06917608
MFR #8290A032
Price$706.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290A032

Solenoid-Operated Air Control Valve - 2-Way, 1-1/4 in
MI ITEM #06917608
MFR #8290A032

Mfr description
8290A032 PISTON VALVE 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.00/each

Specifications

Dimensions

  • Port Size
    1-1/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)