Motion
91672 MASKING TAPE 2460 GOLD 1/2"X60YD

3M
91672 MASKING TAPE 2460 GOLD 1/2"X60YD

Masking Tape - 60 yd Long, 0.5000 in Wide, Yellow
Mi Item #06917654
MFR #91672 MASKING TAPE 2460 GOLD 1/2"X60YD
Price$12.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91672 MASKING TAPE 2460 GOLD 1/2"X60YD

Masking Tape - 60 yd Long, 0.5000 in Wide, Yellow
Mi Item #06917654
MFR #91672 MASKING TAPE 2460 GOLD 1/2"X60YD

Mfr description
91672 MASKING TAPE 2460 GOLD 1/2"X60YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acrylic adhesive offers good, instant adhesion
  • Temperature-resistant, capable of withstanding paint bake operations of up to 300°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.66/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.149 lb
  • Width
    0.5000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Identification,Holding,Masking of straight lines from latex or solvent based paints,Protecting various items during painting and construction
  • Backing Material
    Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051111916728
  • Type
    General Purpose
  • UPC_NO
    00051111916728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)